Shop All Gauge Blocks and Clamps
Mitutoyo
Micromtr, Asme 0, In, Rect, Cera, 10 pcs. set
Mfr # 516-322-26
Zoro # G7777128
Free Shipping & Returns
$1,148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 3
- Height 3
- Features inspection gage block
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 516-322-26
- Zoro # G7777128
- UPC # 603908394990
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 12 |
Width | 3 |
Height | 3 |
Overall Height | 3 |
Overall Width | 3 |
Overall Length | 12 |
Details
Item | 10 PCSET, IN, RECT, CERAMIC, ASME 0 |
Features | inspection gage block |
Color | Silver |
Weight | 2 |
Description
Micrometer,Asme 0,In,Rect,Cera,10 pcs. set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"-18 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 5/16"-18 (T/A54506)
- ILC Replacement for Milwaukee M12 Redlithium XC 4.0 (M12 REDLITHIUM XC 4.0 MILWAUKEE)
- TENG TOOLS 1479TX 9 Piece TX Key Set (1479TX)
- MILWAUKEE TOOL 3 pc. Long Reach Hose Grip Pliers Set (48-22-6563)
- MITUTOYO GBlck Acs, Plain Jaw, .50 In (619052)
- MITUTOYO Square, In, Asme 0, 36 pcs. (516-422-26)
- MITUTOYO Gage Block, Rect, Steel, 4.00 In, ASME 0 (611204-531)
- MITUTOYO Gage Block, 1/4" L, 3/8" H, Steel, ASME AS-1 (611212-541)
- MITUTOYO Gage Block, Rect, Steel, 0.250 In, ASME 0 (611212-531)
- MITUTOYO Gage Block, Square, Steel, 4.00 In, ASME 0 (614204-531)
- INSIZE V-Block Set, V Block Shape, Hardened Steel (6887-4)
- Mitutoyo Precision Measuring Tools