Shop All Micrometers
Mitutoyo
Micrometers, Inside, I.R. 8-20/.001"
Mfr # 141-121
Zoro # G7765252
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Features Wide Range of ID Measurements with Interchangeable Rods, Each Interchangeable Rod is Marked with Its Measuring Range, The Sizes of Interchangeable Rods Can be Adjusted with Spacing Collars, Both Micrometer Head and Furnished Rods are Satin-Chrome Finished Throughout
- Includes (1) Fitted Plastic Case, (3) Rods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 141-121
- Zoro # G7765252
- UPC # 603908041054
- Country of Origin Japan
- Category Micrometers
Details
Item | Inside Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 8 to 20" |
Features | Wide Range of ID Measurements with Interchangeable Rods, Each Interchangeable Rod is Marked with Its Measuring Range, The Sizes of Interchangeable Rods Can be Adjusted with Spacing Collars, Both Micrometer Head and Furnished Rods are Satin-Chrome Finished Throughout |
Includes | (1) Fitted Plastic Case, (3) Rods |
Description
Micrometers,Inside,I.R. 8-20/.001 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #10 (C15940)
- WILLIAMS Williams Adjustable Pin Spanner, 1-1/4 To 3 (O-472A)
- WESTWARD Rubber Mallet, Hickory, 16 Oz (6DWL0)
- GERBER Multi-Tool, 5 in Open Length (31-003743)
- MITUTOYO Micrometer, Inside, 40-200/.001" (140-164)
- MITUTOYO Can Seam, Csm4-.5" (147-106)
- MITUTOYO Dig Mic, I/M 7-8 In, .0001, RS (293-353-30)
- MITUTOYO Micrometer, 3 to 4", 0.001", Ratchet (103-180)
- MITUTOYO Outside Mic, 0-1, Ratchet, NIST, Case (102-327-10CAL)
- MITUTOYO Mic Acs, Standard Bar 10 In (167-150)
- MITUTOYO 0 to 1/.0001" Spline Mic (111-166)
- Mitutoyo Precision Gauges & Accessories