Shop All Micrometers
Mitutoyo
Micrometers, Inside, Ext Rod, 50-300/.01mm
Mfr # 137-202
Zoro # G7765079
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 50 to 300mm
- Features Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
- Includes (1) Fitted Plastic Case, (5) Extension Rods: (13mm, 25mm, 50mm (2 pcs), 100mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 137-202
- Zoro # G7765079
- UPC # 603908391388
- Country of Origin Japan
- Category Micrometers
Details
Item | Tubular Inside Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 50 to 300mm |
Features | Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available |
Includes | (1) Fitted Plastic Case, (5) Extension Rods: (13mm, 25mm, 50mm (2 pcs), 100mm) |
Description
Micrometers,Inside,Ext Rod,50-300/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/4" Drive x 30mm 6-Point Impact Socket (79251)
- BOSCH Spline Core Bit With Shank, 5 In, 12 L (HC8070)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 3/4 (C20686)
- MILWAUKEE TOOL Tool Pouch, Hammer Loop, 1680 Denier Nylon (48228149)
- MITUTOYO Micrometer, Point, 15deg. 1-2" .00005"IP65 (342-352-30)
- MITUTOYO Point Micrometer, 0 to 1", 15 Deg Carbide (112-189)
- MITUTOYO DIG HOLTEST (.35"-.425") (468-262)
- MITUTOYO Micrometer, Digimatic, Disc, 25-50mm, IP65 (323-251)
- MITUTOYO 172 to 200/0.01mm Outside Micrometer (103-144-10)
- MITUTOYO Digital Micrometer, 0 to 1", Ratchet (293-340-30)
- MITUTOYO Tube Micrometer 2 to 3" (115-243)
- Mitutoyo Precision Measuring Tools