Shop All Micrometers
Mitutoyo
Micrometers, Inside, Ext Rod, 50-150/.01mm
Mfr # 137-201
Zoro # G7765033
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 50 to 150mm
- Features Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
- Includes (1) Fitted Plastic Case, (3) Extension Rods: (13mm, 25mm, 50mm)
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 137-201
- Zoro # G7765033
- UPC # 603908391371
- Country of Origin Japan
- Category Micrometers
Details
Item | Tubular Inside Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 50 to 150mm |
Features | Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available |
Includes | (1) Fitted Plastic Case, (3) Extension Rods: (13mm, 25mm, 50mm) |
IP Rating | Not Rated |
Description
Micrometers,Inside,Ext Rod,50-150/.01mm, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Jobber Drill Bit, HSS, 25/64 in. (35824)
- CRESCENT 1/2" x 8' Shockforce Nite Eye™ Tape Measure Keychain (L1108B)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #25 (C18078)
- BESSEY 10 in Bar Clamp, Plastic, Steel Handle and 4 3/4 in Throat Depth (J18-8)
- MITUTOYO Crimp Height Micrometer, 0-0.8", Digital (342-371-30)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case (293-348-30CAL)
- MITUTOYO Micrometer, Blade Type A, 75-100mm, 0.001mm (422-233-30)
- MITUTOYO Imz, 60"Mj (337-304)
- MITUTOYO 0 to 150/0.01mm Outside Mike I/A (104-135A)
- MITUTOYO Micrometer, In, Caliper Type, 175-200/.01mm (145-192)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-25mm/0-1" Digital Outside Micrometer (4210-2105)
- Mitutoyo Micrometers