Shop All Micrometers
Mitutoyo
Micrometers, Inside, Ext Rod, 50-1500/.01mm
Mfr # 137-210
Zoro # G7765060
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 50 to 1500mm
- Features Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
- Includes (1) Fitted Plastic Case, (10) Extension Rods: (13mm, 25mm, 50mm (2 pcs), 100mm, 200mm (3pcs), 300mm (2 pcs))
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 137-210
- Zoro # G7765060
- UPC # 603908419976
- Country of Origin Japan
- Category Micrometers
Details
Item | Tubular Inside Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 50 to 1500mm |
Features | Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available |
Includes | (1) Fitted Plastic Case, (10) Extension Rods: (13mm, 25mm, 50mm (2 pcs), 100mm, 200mm (3pcs), 300mm (2 pcs)) |
Description
Micrometers,Inside,Ext Rod,50-1500/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO Surface Resistivity Tester (B8560)
- DRILL AMERICA Q HSS Split Point Jobber Length Drill Bit, Overall Length: 4-3/4" (DWDSPQ)
- BONDHUS Insert Bit, 1/4" (0715730119)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415L)
- MITUTOYO Point Micrometer, Digital, 0 to 1", 30 Deg (342-361-30)
- MITUTOYO Inside Micrometer, 0.2 to 1.2" (145-193)
- MITUTOYO Electronic Micrometer, 1", Cert, SPC (293-330-30CAL)
- MITUTOYO Micrometer, Blade Type C, 0-1", .00005" (422-370-30)
- MITUTOYO Micrometer, Out, Caliper Type, 2-3/.001" (143-123)
- MITUTOYO Micrometer, Inside, 4-5/.001" (133-225)
- H & H INDUSTRIAL PRODUCTS Dasqua 1-2" Inside Micrometer With Ring Gage (4912-5110)
- Mitutoyo Precision Measuring Tools