Shop All Micrometers
Mitutoyo
Micrometers, Inside, Ext Rod, 50-1000/.01mm
Mfr # 137-209
Zoro # G7765112
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 50 to 1000mm
- Features Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
- Includes (1) Fitted Plastic Case, (8) Extension Rods: (13mm, 25mm, 50mm (2 pcs.), 100mm, 200mm (2 pcs.), 300mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 137-209
- Zoro # G7765112
- UPC # 603908391395
- Country of Origin Japan
- Category Micrometers
Details
Item | Tubular Inside Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 50 to 1000mm |
Features | Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available |
Includes | (1) Fitted Plastic Case, (8) Extension Rods: (13mm, 25mm, 50mm (2 pcs.), 100mm, 200mm (2 pcs.), 300mm) |
Description
Micrometers,Inside,Ext Rod,50-1000/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Cut-Off Blade (T-112)
- HARVEY TOOL End Mill - Ball - Reduced Shank, 0.2500" (1/4), Overall Length: 3" (24716)
- OSG Square End Mill, 3.000" L, 0.500" dia. (455-500211)
- DRILL AMERICA #21 Solid Carbide Drill Bit (DMOD21)
- MITUTOYO Micrometer, Point, 15deg. 1-2" .00005"IP65 (342-352-30)
- MITUTOYO Dig Mic, I/M 7-8 In, .0001, RS (293-353-30)
- MITUTOYO Digimatic Mic 4" No-Spc Output (293-343-30)
- MITUTOYO Micrometer, Uni-Mike, 0-25mm 0.001mm IP65 (317-251-30)
- MITUTOYO Digital Micrometer, Blade, 0 to 1", SPC (422-330-30)
- MITUTOYO Micrometer, Head (150-831)
- STARRETT Micrometer Outside (T436.1XFL-6)
- Mitutoyo Precision Gauges & Accessories