Shop All Micrometers
Mitutoyo
Micrometers, Inside, Ext Rod, 2-6/.001 ft.
Mfr # 137-211
Zoro # G7765088
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 2 to 6"
- Features Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
- Includes (1) Fitted Plastic Case, (3) Extension Rods: (0.5", 1", 2")
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 137-211
- Zoro # G7765088
- UPC # 603908391401
- Country of Origin Japan
- Category Micrometers
Details
Item | Tubular Inside Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 2 to 6" |
Features | Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available |
Includes | (1) Fitted Plastic Case, (3) Extension Rods: (0.5", 1", 2") |
IP Rating | Not Rated |
Description
Micrometers,Inside,Ext Rod,2-6/.001 ft., IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Tool Box, Plastic, Green, 13-1/2 in W x 5-1/2 in D x 5-1/2 in H (121202)
- GEARWRENCH 3/8" Drive Wobble Extension 10" (81248)
- SUNEX Socket Impact Universal Joint 1/2In. Drive (2300)
- URREA Wire Stripping Plier 10-22Awg with crimper and screw cutter (298)
- MITUTOYO Inside Micrometer, Tubular, 4 to 20"/.001", Extension Rod (139-178)
- MITUTOYO Digimatic Point Mic 0 to 25mm Ip to 65 (342-261-30)
- MITUTOYO Universal Micrometer, 0 to 1", 0.0001" (117-107)
- MITUTOYO Digimatic Point Mic 0 to 25mm Ip to 65 (342-251-30)
- MITUTOYO Spherical Anvil Micrometer, 0-1" (115-153)
- MITUTOYO Groove Micrometer (146-232)
- MITUTOYO Micrometer, Outside, 250-275mm, 0.01mm, Rs (103-147-10)
- Mitutoyo Micrometers & Sets