Shop All Micrometers
Mitutoyo
Micrometer, V-Anvil with Relief 3-Flute
Mfr # 314-352-30
Zoro # G7772657
product price: $775.99
/ea
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0.4" to 1"/10.16 to 25.4mm
- Operation Digital
- Features Measures the Outside Diameter of Cutting Tools (such as taps, reamers, end mills) with an Odd Number of Flutes, V-anvils with a Centerline Groove are Available, They are useful for Measuring Pitch Diameters of Taps which have a Small Diameter by using Single-wire Method
- Includes (1) Battery (SR44), (1) Setting Standard, (1) SPC Output, (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 314-352-30
- Zoro # G7772657
- UPC # 603908601326
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 0.4" to 1"/10.16 to 25.4mm |
Operation | Digital |
Features | Measures the Outside Diameter of Cutting Tools (such as taps, reamers, end mills) with an Odd Number of Flutes, V-anvils with a Centerline Groove are Available, They are useful for Measuring Pitch Diameters of Taps which have a Small Diameter by using Single-wire Method |
Includes | (1) Battery (SR44), (1) Setting Standard, (1) SPC Output, (1) Fitted Plastic Case |
Anvil | V-Shaped |
Thimble | Ratchet |
Description
Micrometer,V-Anvil with Relief 3-Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Jobber Length Drill Bit, 66.00 mm L, 7377425 (7377425)
- ZORO SELECT Swaging Tool, Size 5/32, 1/4, 5/16 In (1DMV4)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20515B650R)
- CHAMPION CUTTING TOOL #36 General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-36)
- MITUTOYO Mic, 2 to 3/50.876.2mm, Ratchet, NIST, Case (293-346-30CAL)
- MITUTOYO Micrometer, Outside, 0-1", 0.001", ft. (102-325)
- MITUTOYO Screw Thread Micrometer, 2 to 3" x 0.001" (126-139)
- MITUTOYO Point Micrometer, 0 to 1", 30 Deg Steel (112-225)
- MITUTOYO Micrometer, Head, Digit (250-301)
- MITUTOYO IMJ-40"MJ (339-303)
- STARRETT Digital Outside Micrometer (733.1XFL-1)
- Mitutoyo Precision Gauges & Accessories