Shop All Micrometers
Mitutoyo
Micrometer, V-Anvil with Relief 3-Flute
Mfr # 314-351-30
Zoro # G7772410
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0.05 to 0.6"/1.27 to 15.24mm
- Operation Digital
- Features Measures the Outside Diameter of Cutting Tools (such as taps, reamers, end mills) with an Odd Number of Flutes, V-anvils with a Centerline Groove are Available, They are useful for Measuring Pitch Diameters of Taps which have a Small Diameter by using Single-wire Method
- Includes (1) Battery (SR44), (1) Setting Standard, (1) SPC Output, (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 314-351-30
- Zoro # G7772410
- UPC # 603908597421
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 0.05 to 0.6"/1.27 to 15.24mm |
Operation | Digital |
Features | Measures the Outside Diameter of Cutting Tools (such as taps, reamers, end mills) with an Odd Number of Flutes, V-anvils with a Centerline Groove are Available, They are useful for Measuring Pitch Diameters of Taps which have a Small Diameter by using Single-wire Method |
Includes | (1) Battery (SR44), (1) Setting Standard, (1) SPC Output, (1) Fitted Plastic Case |
Anvil | V-Shaped |
Thimble | Ratchet |
Description
Micrometer,V-Anvil with Relief 3-Flute
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (MA-48012)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H (N18000801ILCFTB-BB)
- CLESCO AL-325 Motor Shaft Arbor Small Type A Stamped Washer (AL-325)
- MITUTOYO 0 to 25/.01mm O. Micrometer (115-302)
- MITUTOYO Mhk-25Vr (153-202)
- MITUTOYO Micrometer, Outside, 23" (103-199)
- MITUTOYO Mec Depth Mic, 0-1 In, .001 In, RS (128-105)
- MITUTOYO 0 to 1/.0001" Spline Mic (111-166)
- MITUTOYO Micrometer, Caliper Outside, 0-1" .00005" (343-350-30)
- BNS Intrimik Inside Micrometer, Style A Inch Reading, Analog Indication (599-281-20)
- Mitutoyo Precision Measuring Tools