Shop All Micrometers
Mitutoyo
Micrometer, V-Anvil, 3-Flute, .4-1" .00005"
Mfr # 314-362-30
Zoro # G7772523
product price: $816.99
/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0.4" to 1"/10.16 to 25.4mm
- Operation Digital
- Features Measures the Outside Diameter of Cutting Tools (such as taps, reamers, end mills) with an Odd Number of Flutes, V-anvils with a Centerline Groove are Available, They are useful for Measuring Pitch Diameters of Taps which have a Small Diameter by using Single-wire Method
- Includes (1) Battery (SR44), (1) Setting Standard, (1) SPC Output, (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 314-362-30
- Zoro # G7772523
- UPC # 603908598923
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 0.4" to 1"/10.16 to 25.4mm |
Operation | Digital |
Features | Measures the Outside Diameter of Cutting Tools (such as taps, reamers, end mills) with an Odd Number of Flutes, V-anvils with a Centerline Groove are Available, They are useful for Measuring Pitch Diameters of Taps which have a Small Diameter by using Single-wire Method |
Includes | (1) Battery (SR44), (1) Setting Standard, (1) SPC Output, (1) Fitted Plastic Case |
Anvil | V-Shaped |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
Micrometer,V-Anvil,3-Flute,.4-1 In. .00005 In., IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-547 Mustang Power Screed (82-547)
- WERA Extension 1/2" Dr, 10 in L, 1 Pieces, Satin (05003643001)
- TE-CO Toggle Pad, 3/8-16, Black Oxide (44304)
- HANSEN GLOBAL 1/4 in. Drive Fractional 3-Row Socket Tray (14013)
- MITUTOYO 24 to 30/.001" Outside Mic I/A (104-203)
- MITUTOYO 50 to 300/0.01mm Inside Mic (141-206)
- MITUTOYO Disk Micrometer, 0 to 1", 0.001", Ratchet (123-125)
- MITUTOYO Micrometer, Outside, 23" (103-199)
- MITUTOYO Mechanical Blade Micrometer, 0 in to 1 in (122-151-10)
- MITUTOYO Digital Micrometer, 0 to 1", Cert, Ratchet (293-340-30CAL)
- STORM Micrometer, 2" (3M102-00)
- Mitutoyo Micrometers & Sets