Shop All Micrometers
Mitutoyo
Micrometer, V-Anvil, 3-Flute, 25-40mm
Mfr # 314-253-30
Zoro # G7772447
product price: $816.99
/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Operation Digital
- Features Measures the Outside Diameter of Cutting Tools (such as taps, reamers, end mills) with an Odd Number of Flutes, V-anvils with a Centerline Groove are Available, They are useful for Measuring Pitch Diameters of Taps which have a Small Diameter by using Single-wire Method
- Includes (1) Battery (SR44), (1) Setting Standard, (1) SPC Output, (1) Fitted Plastic Case
- Anvil V-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 314-253-30
- Zoro # G7772447
- UPC # 603908599555
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer |
Resolution | 0.001mm |
Range | 25 to 40mm |
Operation | Digital |
Features | Measures the Outside Diameter of Cutting Tools (such as taps, reamers, end mills) with an Odd Number of Flutes, V-anvils with a Centerline Groove are Available, They are useful for Measuring Pitch Diameters of Taps which have a Small Diameter by using Single-wire Method |
Includes | (1) Battery (SR44), (1) Setting Standard, (1) SPC Output, (1) Fitted Plastic Case |
Anvil | V-Shaped |
Thimble | Ratchet |
Description
Micrometer,V-Anvil,3-Flute,25-40mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Snip Aviation Tin Straight Cut (TS-01030)
- STARRETT Blade Type Micrometer, 1", Ratchet (486P-1)
- DRILL AMERICA 1/4"-72 HSS Plug Hand Tap (DWTST1/4-72P)
- POWERBUILT 1/2" Drive Socket Rail (642507)
- MITUTOYO Outside Micrometer, 0-1 in Range (102-327-10)
- MITUTOYO Micrometer, Disc, Crb 0-25/.01mm (123-113)
- MITUTOYO Mic, 1 to 2/25.4 to 50.8mm, Ratchet, NIST, Case (293-345-30CAL)
- MITUTOYO Micrometer, Depth, Base-60 0-50mm (129-109)
- MITUTOYO Parts, 4 pcs. (133-903)
- MITUTOYO Imj, 80"Mj (339-304)
- MITUTOYO Digital Micrometer, Blade, 0 to 1", SPC (422-330-30)
- Mitutoyo Micrometers & Sets