Shop All Micrometers
Mitutoyo
Micrometer, V-Anvil, 3-Flute, 10-25mm
Mfr # 314-262-30
Zoro # G7772480
product price: $821.99
/ea
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 10 to 25mm
- Operation Digital
- Features Measures the Outside Diameter of Cutting Tools (such as taps, reamers, end mills) with an Odd Number of Flutes, V-anvils with a Centerline Groove are Available, They are useful for Measuring Pitch Diameters of Taps which have a Small Diameter by using Single-wire Method
- Includes (1) Battery (SR44), (1) Setting Standard, (1) SPC Output, (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 314-262-30
- Zoro # G7772480
- UPC # 603908623779
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer |
Resolution | 0.001mm |
Range | 10 to 25mm |
Operation | Digital |
Features | Measures the Outside Diameter of Cutting Tools (such as taps, reamers, end mills) with an Odd Number of Flutes, V-anvils with a Centerline Groove are Available, They are useful for Measuring Pitch Diameters of Taps which have a Small Diameter by using Single-wire Method |
Includes | (1) Battery (SR44), (1) Setting Standard, (1) SPC Output, (1) Fitted Plastic Case |
Anvil | V-Shaped |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
Micrometer,V-Anvil,3-Flute,10-25mm, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive, 13/16" SAE Socket (884507)
- DRILL AMERICA 1/2"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1/2-82)
- PROTO 3/8 in Drive Phillips Socket Bit SAE #3 Tip, 1 31/32 in L (J5242)
- FEIN Spoke Hndl, 1/2-13 X 145 Oal (32198114010)
- MITUTOYO Mic, 1 to 2/25.4 to 50.8mm, Ratchet, NIST, Case (293-345-30CAL)
- MITUTOYO Micrometer, 1 to 2", 0.0001, Ratchet (103-262)
- MITUTOYO Screw Thread Micrometer, 1 to 2" x 0.001" (126-902)
- MITUTOYO Micrometer, Outside, 22" (103-198)
- MITUTOYO Screw Thread Micrometer, 2 to 3" x 0.001" (126-139)
- MITUTOYO Laser Scan Micrometer, Plain, 0.012" to 1.18", 0.000001"/0.005" (64PKA119)
- HHIP 8" / 200mm 3 Key Electronic Digital Caliper (4100-0031)
- Mitutoyo Precision Gauges & Accessories