Shop All Micrometers
Mitutoyo
Micrometer, V-Anvil, 3-Flute, 1-1.6"
Mfr # 314-353-30
Zoro # G7772508
product price: $809.99
/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 1 to 1.6"/25.4 to 40.64mm
- Operation Digital
- Features Measures the Outside Diameter of Cutting Tools (such as taps, reamers, end mills) with an Odd Number of Flutes, V-anvils with a Centerline Groove are Available, They are useful for Measuring Pitch Diameters of Taps which have a Small Diameter by using Single-wire Method
- Includes (1) Battery (SR44), (1) Setting Standard, (1) SPC Output, (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 314-353-30
- Zoro # G7772508
- UPC # 603908598909
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 1 to 1.6"/25.4 to 40.64mm |
Operation | Digital |
Features | Measures the Outside Diameter of Cutting Tools (such as taps, reamers, end mills) with an Odd Number of Flutes, V-anvils with a Centerline Groove are Available, They are useful for Measuring Pitch Diameters of Taps which have a Small Diameter by using Single-wire Method |
Includes | (1) Battery (SR44), (1) Setting Standard, (1) SPC Output, (1) Fitted Plastic Case |
Anvil | V-Shaped |
Thimble | Ratchet |
Description
Micrometer,V-Anvil,3-Flute,1-1.6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT .75 Hp 3/8" Angle Drill (4337)
- WESTWARD Three Square File, 8 In, 42/43 TPI (12F784)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 21.51 UD51 (TCMT 21.51-ZX3 UD51)
- MILWAUKEE TOOL 5 pc. 2 lb. D-Ring Web Attachment (48-22-8870)
- MITUTOYO Digital Micrometer, 2 to 3In, 0.00005, Ratchet (293-332-30)
- MITUTOYO Micrometer, Outside, 13" (103-189)
- MITUTOYO Micrometer, 1 to 2", 0.0001", Ratchet (102-328-10)
- MITUTOYO Micrometer, 0 to 1", 0.0001, Friction (103-135)
- MITUTOYO Mechanical Blade Micrometer, 0 to 1 in (122-125-10)
- MITUTOYO Depth Micrometer, 0 to 6" (129-132)
- MITUTOYO Holtest, TypII, 2.5-3 In, .0002 In, RS (368-871)
- Mitutoyo Precision Measuring Tools