Shop All Micrometers
Mitutoyo
Micrometer, V-Anvil, 1.6-2.2/.001"
Mfr # 114-114
Zoro # G7763712
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.001mm
- Range 1.6 to 2.2"
- Features Measures the Outside Diameter of Cutting Tools, inch/mm Conversion
- Includes (1) Battery (SR44), (1) Fitted Plastic Case, (1) Setting Standard
- Spindle Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 114-114
- Zoro # G7763712
- UPC # 603908025085
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer |
Resolution | 0.00005"/0.001mm (or) 0.001mm |
Range | 1.6 to 2.2" |
Features | Measures the Outside Diameter of Cutting Tools, inch/mm Conversion |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case, (1) Setting Standard |
Spindle | Carbide Tipped |
Anvil | V-Shaped, Carbide Tipped |
Thimble | Ratchet |
Description
Micrometer,V-Anvil,1.6-2.2/.001 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Ergonomic Air Gun, 24" Extension (INF5024AA)
- PROTO 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5012)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 5/16 (C18646)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 11mm (80623)
- MITUTOYO Electronic Micrometer, 3 to 4", 0.00005" (293-347-30)
- MITUTOYO Digital Mic Head (250-312)
- MITUTOYO Holtest, Type II, 0.5" to 0.65" (368-864)
- MITUTOYO Mic Head, .25", Clamp (148-356)
- MITUTOYO 50 to 1500/.01mm Inside Micrometer w/ Extension Rod (137-205)
- MITUTOYO Mic Head, 0-0.25", 0.001" (148-351)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Ratchet Stop, NIST, Case (293-831-30CAL)
- Mitutoyo Precision Measuring Tools