Shop All Micrometers
Mitutoyo
Micrometer, V-Anvil, 1-1.6/.001"
Mfr # 114-113
Zoro # G7763977
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.001mm
- Range 1 to 1.6"
- Features Measures the Outside Diameter of Cutting Tools, inch/mm Conversion
- Includes (1) Battery (SR44), (1) Fitted Plastic Case, (1) Setting Standard
- Spindle Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 114-113
- Zoro # G7763977
- UPC # 603908025078
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer |
Resolution | 0.00005"/0.001mm (or) 0.001mm |
Range | 1 to 1.6" |
Features | Measures the Outside Diameter of Cutting Tools, inch/mm Conversion |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case, (1) Setting Standard |
Spindle | Carbide Tipped |
Anvil | V-Shaped, Carbide Tipped |
Thimble | Ratchet |
Description
Micrometer,V-Anvil,1-1.6/.001 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Standard Bar Type Tap Wrench 2.0-7.2mm (E241)
- ARTU HSS Drill Bit, 11/64", PK5 (01921)
- OK INDUSTRIES Punchdown Tool 110 Blade (EPB-110)
- MARSON Marson Hp-2 Professional Hand Riveter (MAR39000)
- MITUTOYO Holtest, Type II, 0.5" to 0.65" (368-864)
- MITUTOYO Mechanical Blade Micrometer, 1 to 2 in (122-126-10)
- MITUTOYO Dig Mic, Qnt, I/M 2-3 In, .00005 In, O (293-182-30)
- MITUTOYO Electronic Micrometer, 1 to 2", SPC, IP65 (293-181-30)
- MITUTOYO Electronic Micrometer, 2 to 3/50 to 76 (293-346-30)
- MITUTOYO Dig Mic, I/M 9-10 In, .0001, RS (293-355-30)
- MITUTOYO Micrometer, 5 to 6", 0.0001, Ratchet (103-220)
- Mitutoyo Micrometers