Shop All Micrometers
Mitutoyo
Micrometer, V-Anvil, 1-15mm/.01mm,
Mfr # 114-161
Zoro # G7763837
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.001mm
- Range 1 to 15mm
- Features Measures the Outside Diameter of Cutting Tools, inch/mm Conversion
- Includes (1) Battery (SR44), (1) Fitted Plastic Case, (1) Setting Standard
- Spindle Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 114-161
- Zoro # G7763837
- UPC # 603908527510
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer |
Resolution | 0.00005"/0.001mm (or) 0.001mm |
Range | 1 to 15mm |
Features | Measures the Outside Diameter of Cutting Tools, inch/mm Conversion |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case, (1) Setting Standard |
Spindle | Carbide Tipped |
Anvil | V-Shaped, Carbide Tipped |
Thimble | Ratchet |
Description
Micrometer,V-Anvil,1-15mm/.01mm,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-3/8" (80841)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4105G4)
- RIDGID Replacement Cutter Wheel for Steel/Ductile Iron Pipe (360/364/732/820) (44185)
- MITUTOYO Mic Head, S/Face, 0-1", 0.001" (150-812)
- MITUTOYO 150 to 300/0.01mm Outside Mic I/A (104-136A)
- MITUTOYO Micrometer, 5mm, Spline, 0-25mm IP65 (331-261-30)
- MITUTOYO Micrometer, Inside, 3-4/.001" (145-196)
- MITUTOYO 75 to 100/.01mm Outside Mic Ratchet (103-140-10)
- MITUTOYO Digimatic Micrometer Head (164-164)
- MITUTOYO Hub (147-301)
- Mitutoyo Precision Gauges & Accessories