Shop All Micrometers
Mitutoyo
Micrometer, Uni-Mike, 1-2" .00005"IP65
Mfr # 317-352-30
Zoro # G7772593
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 1 to 2"/25.4 to 50.8mm
- Operation Digital
- Features IP65 Water/Dust Protection, Measures Tubing Thickness, Shoulderedge Distance, Rivet Head Height, Non-slip Grip Finish, Origin-Set, Zero-Setting, Data Hold, Data Output, Inch/mm Conversion
- Includes (1) Battery (SR44), (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 317-352-30
- Zoro # G7772593
- UPC # 603908598367
- Country of Origin Japan
- Category Micrometers
Details
Item | Uni-Mike |
Resolution | 0.00005"/0.001mm |
Range | 1 to 2"/25.4 to 50.8mm |
Operation | Digital |
Features | IP65 Water/Dust Protection, Measures Tubing Thickness, Shoulderedge Distance, Rivet Head Height, Non-slip Grip Finish, Origin-Set, Zero-Setting, Data Hold, Data Output, Inch/mm Conversion |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case |
Anvil | Interchangeable |
Thimble | Friction |
IP Rating | Not Rated |
Description
Micrometer,Uni-Mike,1-2 In. .00005 In.IP65, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial indicators, 0.002-0.5 mm (1913AB-10)
- GEARWRENCH 16 oz. Rubber Mallet with Hickory Handle (82259)
- WESTWARD General Purpose Square Screwdriver #0 Round (401K95)
- PROTO Combination Wrench, 5-1/16" Length (J1222ES)
- MITUTOYO Digital Micrometer, Outside, 1 to 2" (293-341-30)
- MITUTOYO Micrometer, 5mm, Spline, 0-25mm IP65 (331-261-30)
- MITUTOYO Micrometer, V-Anvil, 1-15mm/.01mm, (114-161)
- MITUTOYO Micrometer, 3 to 4", 0.0001, Ratchet (103-218)
- MITUTOYO 25 to 50/.01mm I. Mic W/I.R. (141-101)
- MITUTOYO Digital Micrometer, Blade, 0 to 1", SPC (422-360-30)
- MITUTOYO Digital Micrometer, 0 to 1In, Ratchet (293-330-30)
- Mitutoyo Precision Gauges & Accessories