Shop All Micrometers
Mitutoyo
Micrometer, Uni-Mike, 0-25mm 0.001mm IP65
Mfr # 317-251-30
Zoro # G7772429
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Operation Digital
- Features IP65 Water/Dust Protection, Measures Tubing Thickness, Shoulderedge Distance, Rivet Head Height, Non-slip Grip Finish, Origin-Set, Zero-Setting, Data Hold, Data Output, Inch/mm Conversion
- Includes (1) Battery (SR44), (1) Fitted Plastic Case
- Anvil Interchangeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 317-251-30
- Zoro # G7772429
- UPC # 603908599562
- Country of Origin Japan
- Category Micrometers
Details
Item | Uni-Mike |
Resolution | 0.001mm |
Range | 0 to 25mm |
Operation | Digital |
Features | IP65 Water/Dust Protection, Measures Tubing Thickness, Shoulderedge Distance, Rivet Head Height, Non-slip Grip Finish, Origin-Set, Zero-Setting, Data Hold, Data Output, Inch/mm Conversion |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case |
Anvil | Interchangeable |
Thimble | Ratchet |
Description
Micrometer,Uni-Mike,0-25mm 0.001mm IP65
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Lower Blade Holder, Use w/Mfr No JWSS-22B (727201)
- AVANTI PRO AvantiPro 9" 6/12 TPI BM Recip Bl, PK200, 200 PK (PS0912AW200)
- APEX TOOL GROUP 1/4 in Drive, E5 SAE Socket, 6 Points (TX-1405)
- PROSKIT Screwdriver, Straight Blade, 3/16 x 10 (800-020)
- MITUTOYO 12 to 18/.001" O. Mic I/A (104-201)
- MITUTOYO Mic, 2 to 3/50.876.2mm, Ratchet, NIST, Case (293-346-30CAL)
- MITUTOYO Laser Scan Micrometer, Plain Thimble, 0 to 100, 0 to 1000,1926 x 1080, 1280 x 720 (544-116-1A)
- MITUTOYO 150 to 175/0.01mm Outside Micrometer (103-143-10)
- MITUTOYO Universal Micrometer, 0 to 1", 0.0001" (117-107)
- MITUTOYO Micrometer, Inside, Head/0.01mm (137-011)
- MITUTOYO Digimatic Tube Mic 1 to 2" Ip to 65 (395-352-30)
- Mitutoyo Micrometers & Sets