Shop All Micrometers
Mitutoyo
Micrometer, Uni, I.A. 0-25/.01mm
Mfr # 117-101
Zoro # G7763767
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 0 to 25mm
- Features IP65 Water/Dust Protection, Measures Tubing Thickness, Shoulderedge Distance, Rivet Head Height, Interchangeable Anvils
- Includes (1) Fitted Plastic Case
- Anvil Interchangeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 117-101
- Zoro # G7763767
- UPC # 603908026013
- Country of Origin Japan
- Category Micrometers
Details
Item | Universal Micrometer |
Resolution | 0.01mm |
Range | 0 to 25mm |
Features | IP65 Water/Dust Protection, Measures Tubing Thickness, Shoulderedge Distance, Rivet Head Height, Interchangeable Anvils |
Includes | (1) Fitted Plastic Case |
Anvil | Interchangeable |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
Micrometer,Uni,I.A. 0-25/.01mm, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 7-1/4", 48-Teeth Circular Saw Blade, PK5 (4935555)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 3/8-16" (ALHA-5)
- WIHA 4 1/2 in Precision Diagonal Cutting Plier Semiflush Cut Uninsulated (32702)
- PROTO Torque Wrench, 3/8Dr, 5 in.-lb. (J6065CXCERT)
- MITUTOYO Electronic Digital Micrometer, 1 to 2" (293-345-30)
- MITUTOYO Spherical Anvil Micrometer, 0-1" (115-153)
- MITUTOYO Digimatic Point Mic 0 to 25mm Ip to 65 (342-261-30)
- MITUTOYO 172 to 200/0.01mm Outside Micrometer (103-144-10)
- MITUTOYO Parts, 3 pcs. (193-915)
- MITUTOYO Digi Spline Mic 0-25Mm Ip-65 (331-251-30)
- INSIZE Micrometer Head, Carbide Spindle Material (6381-25W)
- Mitutoyo Micrometers