Shop All Micrometers
Mitutoyo
Micrometer, Tube Type A, 0-25mm IP65
Mfr # 395-261-30
Zoro # G7774632
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 0 to 25mm
- Operation Digital
- Features IP65 Water/Dust Protection, Designed to Measure The Wall Thickness of Various Tubing, Non-slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case, (1) SPC Output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 395-261-30
- Zoro # G7774632
- UPC # 603908601715
- Country of Origin Japan
- Category Micrometers
Details
Item | Tube Micrometer |
Resolution | 0.001mm |
Range | 0 to 25mm |
Operation | Digital |
Features | IP65 Water/Dust Protection, Designed to Measure The Wall Thickness of Various Tubing, Non-slip Grip Finish |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case, (1) SPC Output |
Anvil | Cylindrical |
Thimble | Ratchet |
Description
Micrometer,Tube Type A,0-25mm IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Black & Decker Vp870 7.2v Versapak Drill Cordless Tool Battery (VP870 7.2V VERSAPAK DRILL CORDLESS TOOL BATTERY B)
- PROSKIT Tool Case, 18X13X6 (900-011)
- RIDGID Cable Drum Adapter, 3/8 In. x 35 ft. (A-17-B)
- DRILL AMERICA 2"-4-1/2 HSS Plug Hand Tap (DWTST2-4-1/2P)
- MITUTOYO Digital Micrometer, Outside, 1 to 2" (293-341-30)
- MITUTOYO Micrometer, Outside, 25-50mm, .001mm, Rs (103-130)
- MITUTOYO 1 to 2/.001" Screw Thread Mic (126-138)
- MITUTOYO Inside Micrometer, Tubular, 4 to 20"/.001", Extension Rod (139-178)
- MITUTOYO Mic Stand, Fixed, 0-2"/0-50mm (156-105-10)
- MITUTOYO 50 to 300/0.01mm Inside Mic (141-206)
- MITUTOYO Micrometer, Head, 0-25mm (152-332)
- Mitutoyo Precision Measuring Tools