Shop All Micrometers
Mitutoyo
Micrometer, Tube, 0-25/.01mm
Mfr # 115-308
Zoro # G7763968
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 0 to 25mm
- Features IP65 Water/Dust Protection, Non-Slip Grip Finish, Designed to Measure the Wall Thickness of Various Tubing
- Includes (1) Battery (SR44), (1) SPC Output, (1) Digit Counter, (1) Fitted Plastic Case
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 115-308
- Zoro # G7763968
- UPC # 603908025573
- Country of Origin Japan
- Category Micrometers
Details
Item | Tube Micrometer |
Resolution | 0.01mm |
Range | 0 to 25mm |
Features | IP65 Water/Dust Protection, Non-Slip Grip Finish, Designed to Measure the Wall Thickness of Various Tubing |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Digit Counter, (1) Fitted Plastic Case |
Spindle | Flat |
Anvil | Spherical |
Thimble | Ratchet |
Description
Micrometer,Tube,0-25/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.015 In, 1/2 x 12 In (667-15)
- PROSKIT Multi, function Socket Wrench (HW-318)
- TEKTON 1/4" Drive SAE, 11 pcs (SHD90101)
- ALLPAX Scale Bar, M, 22" to 42" Size, 23-1/2" L (AX1411)
- MITUTOYO 75 to 100/.01mm Outside Mic Ratchet (103-140-10)
- MITUTOYO 0 to 25/.01mm O. Micrometer (115-302)
- MITUTOYO Scherical Anvil/Spindle Micrometer, 0-" (115-253)
- MITUTOYO Electronic Micrometer, 1 to 2", 0.00005" (293-336-30)
- MITUTOYO 24 to 30/.001" Outside Mic I/A (104-203)
- MITUTOYO Micrometer, Outside, 0-1", 0.001", ft. (102-325)
- STORM Micrometer, 2" (3M102-00)
- Mitutoyo Micrometers & Sets