Shop All Precision Measuring Accessories
Mitutoyo
Micrometer, Standard, V-Anvil, 10mm, Plug
Mfr # 167-328
Zoro # G7800060
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 25mm
- Special Features supplied in fitted carton
- Color Silver
- Overall Height 25mm
- Standards 10mm diam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 167-328
- Zoro # G7800060
- UPC # 603908267201
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 25mm |
Overall Height | 25mm |
Details
Item | STANDARD, V-ANVIL MIC, 10MM, PLUG |
Special Features | supplied in fitted carton |
Color | Silver |
Standards | 10mm diam |
Description
Micrometer,Standard,V-Anvil,10mm,Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Saw Blade, 1-3/4 in. Size, 7-38/53 in. L (63502152260)
- STANLEY Board Bender (93-310)
- DRILL AMERICA #30 HSS Heavy Duty Split Point Stub Drill Bit (DWDST30)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 1/4-E (C73016)
- MITUTOYO USB-ITN-E (06AFM380E)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP66/67 (05CZA625)
- MITUTOYO Optical Parallel, 12.12mm (157-102)
- MITUTOYO Reticle, 176-135 (176-135)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-627)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-621)
- MITUTOYO Connection Unit, 1.030" D, 0.500" H (02AZF300)
- Mitutoyo Set Up & Alignment Tools