Shop All Micrometers
Mitutoyo
Micrometer, Spherical Face, S-S 3-4"IP65
Mfr # 395-374-30
Zoro # G7774580
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 3 to 4"/76.2 to 101.6mm
- Operation Digital
- Features IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing, Non-slip Grip Finish
- Includes (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 395-374-30
- Zoro # G7774580
- UPC # 603908597698
- Country of Origin Japan
- Category Micrometers
Details
Item | Spherical Face Micrometers |
Resolution | 0.00005"/0.001mm |
Range | 3 to 4"/76.2 to 101.6mm |
Operation | Digital |
Features | IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing, Non-slip Grip Finish |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Spherical |
Anvil | Spherical |
Thimble | Ratchet |
Description
Micrometer,Spherical Face,S-S 3-4 In.IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Gooseneck Wrecking Bar, 1-1/4 In. W (55-503)
- IRWIN Power Bit, SAE, 6" Bit L (IWAF36PH2)
- REGAL CUTTING TOOLS M8 x 1.25 D5 2 Flt. Metric Drill'N'Tap (007635AS)
- KNIPEX High Leverage Combination Pliers, 8" Hig (02 02 200 SBA)
- MITUTOYO Micrometers, Inside, Ext Rod, 100-500/.01mm (139-173)
- MITUTOYO Micrometer, Disc, Crb 0-25/.01mm (123-113)
- MITUTOYO Digital Micrometer, 0 to 1", Cert, Ratchet (293-340-30CAL)
- MITUTOYO Micrometer, Tube Type B, 0-1" .00005"IP65 (395-362-30)
- MITUTOYO Inside Micrometer, 2 to 12" (141-233)
- MITUTOYO 50 to 1500/.01mm Inside Micrometer w/ Extension Rod (137-205)
- MITUTOYO Micrometer, Inside, 3-4/.001" (145-196)
- Mitutoyo Precision Measuring Tools