Shop All Micrometers
Mitutoyo
Micrometer, Spherical Face, S-S 1-2"IP65
Mfr # 395-372-30
Zoro # G7774422
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Operation Digital
- Features IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing, Non-slip Grip Finish
- Includes (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
- Spindle Spherical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 395-372-30
- Zoro # G7774422
- UPC # 603908597674
- Country of Origin Japan
- Category Micrometers
Details
Item | Spherical Face Micrometers |
Resolution | 0.00005"/0.001mm |
Range | 1 to 2"/25.4 to 50.8mm |
Operation | Digital |
Features | IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing, Non-slip Grip Finish |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Spherical |
Anvil | Spherical |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
Micrometer,Spherical Face,S-S 1-2 In.IP65, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILBAR 6 in Wire Stripper 10 to 20 AWG (15E)
- MILWAUKEE TOOL 28-Volt Charger (48-59-2819)
- BOSCH 4In 8TPI Bi-Metal Jigsaw Blade, PK100 (T127DF100)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 36 mm Size, Deep Socket, Natural (DWI-3/4D36MM)
- MITUTOYO Digital Disk Micrometer, 0 to 1", 0.00005" (323-350-30)
- MITUTOYO Crimp Height Micrometer, 0-0.8", Digital (342-371-30)
- MITUTOYO Mic, 2 to 3/50.876.2mm, Ratchet, NIST, Case (293-346-30CAL)
- MITUTOYO 0 to 1" .001" Deep Thrt Mic (118-107)
- MITUTOYO 30 to 36/.001" Outside Micrometer I/A (104-204)
- MITUTOYO 4 to 84/.001" Inside Micrometer Ext. Rod (139-182)
- CRAFTSMAN Micrometer Torque Wrench, 1/2" Drive (CMMT99434)
- Mitutoyo Precision Gauges & Accessories