Shop All Micrometers
Mitutoyo
Micrometer, Spherical Face, Digimt, 25-50mm
Mfr # 395-272-30
Zoro # G7774617
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Operation Digital
- Features IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing, Non-slip Grip Finish
- Includes (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
- Spindle Spherical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 395-272-30
- Zoro # G7774617
- UPC # 603908597629
- Country of Origin Japan
- Category Micrometers
Details
Item | Spherical Face Micrometers |
Resolution | 0.001mm |
Range | 25 to 50mm |
Operation | Digital |
Features | IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing, Non-slip Grip Finish |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Spherical |
Anvil | Spherical |
Thimble | Ratchet |
Description
Micrometer,Spherical Face,Digimatic,25-50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 1/4 Inch 6-Point Socket (SHD02006)
- WESTWARD Ratcheting Wrench, Combination, SAE, 9/32" (54PN22)
- SAFEWAZE 20" Duffle Bag (FS8150)
- BON TOOL Bon 83-125 Hawk, Aluminum 12" X 12", Wood Handle (83-125)
- MITUTOYO Electronic Digital Outside Mic (293-240-30)
- MITUTOYO Electronic Digital Micrometer, Anvil Flat (326-351-30)
- MITUTOYO 0 to 25/.01mm O. Micrometer (115-302)
- MITUTOYO Spherical Micrometer, Flat, 0-1" (295-153)
- MITUTOYO Micrometer, Inside, Checker, Ceramic Type (515-585)
- MITUTOYO Micrometer, Head (150-191)
- MITUTOYO Laser Scan Micrometer, Plain, 0.012" to 1.18", 0.000001"/0.005" (64PKA119)
- Mitutoyo Precision Measuring Tools