Shop All Micrometers
Mitutoyo
Micrometer, Sheet Metal, S-F 0-25mm IP65
Mfr # 389-261-30
Zoro # G7774492
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 0 to 25mm
- Operation Digital
- Features IP65 Water/Dust Protection, Carbide Measuring Forces, Measures Thickness of Sheet Metal, Paper, Plastic and Rubber Parts, Ratchet Stop for Constant Force, Non-slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 389-261-30
- Zoro # G7774492
- UPC # 603908611257
- Country of Origin Japan
- Category Micrometers
Details
Item | Sheet Metal Micrometer |
Resolution | 0.001mm |
Range | 0 to 25mm |
Operation | Digital |
Features | IP65 Water/Dust Protection, Carbide Measuring Forces, Measures Thickness of Sheet Metal, Paper, Plastic and Rubber Parts, Ratchet Stop for Constant Force, Non-slip Grip Finish |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case |
Spindle | Flat |
Anvil | Spherical |
Thimble | Ratchet |
Description
Micrometer,Sheet Metal,S-F 0-25mm IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 18" Automotive Wrench (C718)
- KNIPEX 6-1/4" Cable Shears, Shear Cut (95 12 165 T BKA)
- ZORO SELECT Adjustable Handle, 0.35" Screw Length (MA-38000)
- LEATHERMAN Multi-Tool Knife, SS, 12 Tools (832877)
- MITUTOYO Hub (147-353)
- MITUTOYO Micrometer, Inside, 4-5/.001" (133-225)
- MITUTOYO Blade Micrometer, C 25-50/.01mm (122-142-10)
- MITUTOYO Depth Mic, 0-4, Ratchet Stop, NIST, Case (129-127CAL)
- MITUTOYO 4 to 84/.001" Inside Micrometer Ext. Rod (139-182)
- MITUTOYO Micrometer, Outside, 100-200mm (104-140A)
- INSIZE Outside Micrometer, Lock Nut Type (3203-1FA)
- Mitutoyo Precision Measuring Tools