Shop All Micrometers
Mitutoyo
Micrometer, Sheet Metal, S-F 0-1"IP65
Mfr # 389-361-30
Zoro # G7774477
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 1"/0 to 25.4mm
- Operation Digital
- Features IP65 Water/Dust Protection, Carbide Measuring Forces, Measures Thickness of Sheet Metal, Paper, Plastic and Rubber Parts, Ratchet Stop for Constant Force, Non-slip Grip Finish
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 389-361-30
- Zoro # G7774477
- UPC # 603908599791
- Country of Origin Japan
- Category Micrometers
Details
Item | Sheet Metal Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 0 to 1"/0 to 25.4mm |
Operation | Digital |
Features | IP65 Water/Dust Protection, Carbide Measuring Forces, Measures Thickness of Sheet Metal, Paper, Plastic and Rubber Parts, Ratchet Stop for Constant Force, Non-slip Grip Finish |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case |
Spindle | Flat |
Anvil | Spherical |
Thimble | Ratchet |
Description
Micrometer,Sheet Metal,S-F 0-1 In.IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54309)
- WESTWARD Band Saw Blade, 8 ft. 5 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX82)
- MILWAUKEE TOOL Self Retracting Utility Knife (48-22-1512)
- PROTO 1/2 in Drive Impact Socket 1 1/16 in Size 8 pt Standard Depth, Black Oxide (J7434S)
- MITUTOYO Inside Micrometer, 2 to 8" (141-208)
- MITUTOYO Digital Micrometer, 2 to 3In, 0.00005, Ratchet (293-332-30)
- MITUTOYO Mec Depth Mic, 0-1 In, .001 In, RS (128-106)
- MITUTOYO Micrometer, Non-Rotating 1-2" .00005" (406-351-30)
- MITUTOYO Inside Micrometer (141-118)
- MITUTOYO Digital Micrometer, 0 to 1", Waterproof (293-348-30)
- INSIZE Screw Thread Micrometer, Flat Anvil (3581-25E)
- Mitutoyo Precision Gauges & Accessories