Shop All Micrometers
Mitutoyo
Micrometer, Set, 0-300mm
Mfr # 103-914-50
Zoro # G7762909
product price: $2,968.99
/ea
Free Shipping & Returns
$2,968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm, 0.001mm
- Range 0 to 300mm
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Includes (12) Micrometers, (11) Micrometer Standards
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 103-914-50
- Zoro # G7762909
- UPC # 603908598848
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer Set |
Resolution | 0.01mm, 0.001mm |
Range | 0 to 300mm |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | (12) Micrometers, (11) Micrometer Standards |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
Micrometer,Set,0-300mm, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Steinel 07531 Welding Nozzle for Electronic Heat Gun 9 mm. Reducer (7531)
- 2 X 4 BASICS Sawhorse Bracket Pro (90194)
- KESON 200 ft Surveyors Tape Measures, 1/4 in Blade (SR-10-200)
- BOSCH Jobber Length Drill Bit 12pk. (TI4135)
- MITUTOYO 500 to 600/0.01mm Outside Mike I/A (104-144A)
- MITUTOYO Micrometer, Depth, Base-60 0-50mm (129-109)
- MITUTOYO Micrometer, Out, Caliper Type, 2-3/.001" (143-123)
- MITUTOYO Micrometer, Sheet Metal, S-F 0-1"IP65 (389-361-30)
- MITUTOYO Micrometer, Head (151-256)
- MITUTOYO Micrometer, In, Ext Rod, 2 ft.-20 ft./.01mm (137-218)
- STARRETT Blade Micrometer, 5-6", 0.001" Res (486P-6)
- Mitutoyo Precision Gauges & Accessories