Shop All Micrometer Sets
Mitutoyo
Micrometer Set, 0-3 In, 0.001 In, 3Pc
Mfr # 103-929
Zoro # G0628381
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micrometers Included 1 in, 2 in, 3 in
- Range 0 in to 3 in
- Resolution 0.001 in
- Thimble Ratchet
- SPC Output No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 103-929
- Zoro # G0628381
- UPC # 603908021742
- Country of Origin Japan
- Category Micrometer Sets
Dimensions
Dimension Type | Inch |
Details
Item | Mechanical Outside Micrometer Set |
Micrometers Included | 1 in, 2 in, 3 in |
Range | 0 in to 3 in |
Resolution | 0.001 in |
Thimble | Ratchet |
SPC Output | No |
Thimble Type | Ratchet |
Includes | 2 Standards, Carbide Faces, Fitted Case, Positive Locking Clamp, Spanner Wrenches |
Anvil Shape | Flat |
Case Included | Yes |
Accuracy | +/-0.0001 in |
Number of Micrometers | 3 |
Anvil Material | Carbide Tipped |
Operation Type | Mechanical |
Long Form Calibration Certificate | No |
Spindle Shape | Round |
Description
This Mitutoyo 103-929 Micrometer Set offers an accurate range of measurements for various applications. It is the ideal choice when you need to measure small parts with extreme precision. The Mitutoyo 0-3 in micrometer set has a resolution of 0.001 inches and a 3-piece set that includes 1 in, 2 in and 3 in micrometers. These three different sized micrometers are made from carbide tipped anvils for better durability and longer life. They have a ratchet thimble for better grip, especially when working on small components or intricate pieces. If you want to accurately measure small parts with ease, then the Mitutoyo 103-929 Micrometer Set is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"-32 Carbon Steel Hex Die (DWTSH5/16-32)
- WEST CHESTER PROTECTIVE GEAR Gloves, Stndrd, Cowhide, Rubberized, XL, PK12 (558/XL)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 19-Piece (3/8-1-1/2 in.) (SHD92127)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433659)
- MITUTOYO 50-300Mm/0.01Mm 10Pcs Indside Mic S (133-902)
- MITUTOYO Digit Micrometer 4Pcs Set (193-916)
- MITUTOYO Micrometer Set, 0-4 In (103-930)
- MITUTOYO Micrometer Set, 0-12, 0.0001In, 12 Pc (103-908-40)
- MITUTOYO 6-12In./.001In. 6 Pcs Outside Micromete (103-906)
- MITUTOYO Micrometer Set, 0 to 6 In, 0.0001 In, 6 Pc (103-907-40)
- HHIP Dasqua 7 Piece Ultra Precision Machinist Set (2210-8250)
- Mitutoyo Precision Gauges & Accessories