Shop All Micrometer Sets
Mitutoyo
Micrometer Set, 0-12, 0.0001In, 12 Pc
Mfr # 103-908-40
Zoro # G2349636
product price: $2,323.99
/ea
Free Shipping & Returns
$2,323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micrometers Included 1 in, 2 in, 11 in, 12 in, 3 in, 4 in, 5 in, 6 in, 7 in, 8 in, 9 in, 10 in
- Range 0 in to 12 in
- Resolution 0.0001 in
- Thimble Friction/Ratchet
- SPC Output NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 103-908-40
- Zoro # G2349636
- UPC # 603908560692
- Country of Origin Japan
- Category Micrometer Sets
Dimensions
Dimension Type | Inch |
Details
Item | Mechanical Outside Micrometer Set |
Micrometers Included | 1 in, 2 in, 11 in, 12 in, 3 in, 4 in, 5 in, 6 in, 7 in, 8 in, 9 in, 10 in |
Range | 0 in to 12 in |
Resolution | 0.0001 in |
Thimble | Friction/Ratchet |
SPC Output | NO |
Includes | 11 Standards, Carbide Faces, Fitted Case, Positive Locking Clamp, Spanner Wrenches |
Thimble Type | Friction/Ratchet |
Anvil Shape | Flat |
Anvil Material | Carbide Tipped |
Long Form Calibration Certificate | No |
Number of Micrometers | 12 |
Operation Type | Mechanical |
Accuracy | +/-0.0001 in (0 in to 3 in), +/-0.00015 in (3 in to 6 in), +/-0.0002 in (6 in to 9 in), +/-0.00025 in (9 in to 12 in) |
Case Included | Yes |
Description
The Mitutoyo 103-908-40 Micrometer Set is a six-piece micrometer set that includes 1 in, 2 in, 11 in, 12 in, 3 in and 4 in sizes. This mechanical outside micrometer set offers the finest accuracy for your precision measurements. The product features a flat anvil shape with carbide tipped ends for long life. It has 6 different measuring units that provide you with the best versatility to handle various applications. You can choose from either friction/ratchet or click stop thimble type depending on your preference. With this Mitutoyo 103-908-40 Micrometer Set, you can measure any length within 0" to 12".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (70947D2B31140)
- MAYHEW PRO Pin Punch, 8in L, 5/16in Tip, Steel, BO (21503)
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.49"L (1910CV)
- JET Belt/Disc Finishing Machine, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 230 V (414552)
- MITUTOYO 6-12In./.001In. 6 Pcs Outside Micromete (103-906)
- MITUTOYO Micrometer Set, 0-4 In (103-930)
- MITUTOYO Digit Micrometer 4Pcs Set (193-916)
- MITUTOYO Micrometer Stand (156-101-10)
- MITUTOYO Micrometer Set, 0-3 In, 0.001 In, 3Pc (103-929)
- MITUTOYO Micrometer Set, 0-4In, 0.00005In, 4Pc (293-961-30)
- STARRETT Micrometer Inside Set 1/4-3/8IN Range (S78XTCZ)
- Mitutoyo Precision Measuring Tools