Shop All Micrometers
Mitutoyo
Micrometer, Set, 0-100mm,
Mfr # 102-911-40
Zoro # G7762382
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 0 to 100mm
- Features Carbide Tipped Measuring Faces, Heat Insulated Frame, Tapered (on the anvil side) for Hard-to-Rach Places
- Includes (4) Micrometers (102-301, 102-302, 102-303, 102-304), (1) Fitted Plastic Case, (3) Standard Bars
- Anvil Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 102-911-40
- Zoro # G7762382
- UPC # 603908610397
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer Set |
Resolution | 0.01mm |
Range | 0 to 100mm |
Features | Carbide Tipped Measuring Faces, Heat Insulated Frame, Tapered (on the anvil side) for Hard-to-Rach Places |
Includes | (4) Micrometers (102-301, 102-302, 102-303, 102-304), (1) Fitted Plastic Case, (3) Standard Bars |
Anvil | Tapered |
Thimble | Ratchet |
Description
Micrometer,Set,0-100mm,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH4000)
- WESTWARD 1 in Drive, 77mm 12 pt Metric Socket, 12 Points (45J256)
- WESTWARD 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (4LXD7)
- DRILL AMERICA .3820 HSS Straight Shank Chucking Reamer (DWRR.3820)
- MITUTOYO Digital Micrometer Head, Steel, IP65 (350-354-30)
- MITUTOYO Micrometer, Disc, Digital (223-101)
- MITUTOYO Micrometer, Deep Thrt, 0-25/.01mm (118-101)
- MITUTOYO Micrometer, Uni-, 1-2", 0.0001", F Thimble (117-108)
- MITUTOYO 172 to 200/0.01mm Outside Micrometer (103-144-10)
- MITUTOYO 0 to 150/.01mm Depth Micrometer B to 100 (129-116)
- BIG HORN Digital Electronic Outside Micrometer 0-1 Inch Large LCD (19204)
- Mitutoyo Precision Gauges & Accessories