Shop All Precision Measuring Accessories
Mitutoyo
Micrometer, Screw Thread, Stndr, 3", 55 deg.
Mfr # 167-285
Zoro # G7800018
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7
- Special Features 55 degree
- Color Black
- Height (In.) 1.5
- Width (In.) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 167-285
- Zoro # G7800018
- UPC # 603908050636
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 7 |
Height (In.) | 1.5 |
Width (In.) | 1.5 |
Details
Item | STANDARD, SCREW THREAD MIC, 3", 55 DEG |
Special Features | 55 degree |
Color | Black |
Description
Micrometer,Screw Thread,Standard,3 In.,55 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Mixing Paddle, 13 (DXTT-2-293)
- J.W. WINCO GN253-38-5/16X18-31.8-55 Tapered Bumper Natural Rubber-Threaded Stud (253-38-5/16X18-31.8-55)
- POSI LOCK T-Handle (11057)
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Hi-Viz Yellow (14073)
- MITUTOYO Eyepiece, 10X (176-115)
- MITUTOYO Reticle, 176-135 (176-135)
- MITUTOYO 2-12/.001Ft I.M. Ext.Rod (137-212)
- MITUTOYO Measuring Head Part Assembly, 368-2 (04AZA740)
- MITUTOYO Setting Ring, 25mm (177-139)
- MITUTOYO 32In.Dm Scale Unit/Multi-Functionhor (572-476)
- MITUTOYO SPC Mini Processor, DP-1VR (264-505A)
- Mitutoyo Set Up & Alignment Tools