Shop All Precision Measuring Accessories
Mitutoyo
Micrometer, Screw Thread, Stndr, 2", 60 deg.
Mfr # 167-295
Zoro # G7799981
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features 60 degree
- Length (In.) 2.5
- Height (In.) 1
- Color Black
- Width (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 167-295
- Zoro # G7799981
- UPC # 603908050674
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 2.5 |
Height (In.) | 1 |
Width (In.) | 1 |
Details
Item | STANDARD, SCREW THREAD MIC, 2", 60 DEG |
Special Features | 60 degree |
Color | Black |
Description
Micrometer,Screw Thread,Standard,2 In.,60 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.7500 in. Milling Dia., I4C (I4C0750W150R)
- BOSCH 16ft. 35mm dia. Dust Extractor Hose (VH1635A)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 28mm (84586N)
- YMW TAPS Spiral Flute Tap, 3/8"-24, 4 Flutes, TIN (384918)
- MITUTOYO 32In.Dm Scale Unit/Multi-Functionhor (572-476)
- MITUTOYO Wireless Transmitter, 1.530" D, 0.510" H (264-622)
- MITUTOYO Optical Flat (158-120)
- MITUTOYO USB-ITN-D (06AFM380D)
- MITUTOYO Accessory Set for Square Gauge, In (516-612)
- MITUTOYO Connection Unit, 1.070" D, 0.500" H (02AZF310)
- STARRETT Lug-Off-Center Back (PT06608-1)
- Mitutoyo Precision Measuring Accessories