Shop All Precision Measuring Accessories
Mitutoyo
Micrometer, Screw Thread, Stndr, 2", 55 deg.
Mfr # 167-284
Zoro # G7799911
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features 60 and 55 degree
- Height (In.) 1
- Width (In.) 1.5
- Length (In.) 3
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 167-284
- Zoro # G7799911
- UPC # 603908050629
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 1 |
Width (In.) | 1.5 |
Length (In.) | 3 |
Overall Width | 1.5 |
Overall Height | 1 |
Overall Length | 3 |
Details
Item | STANDARD, SCREW THREAD MIC, 2", 55 DEG |
Special Features | 60 and 55 degree |
Color | Black |
Weight | 1 |
Description
Micrometer,Screw Thread,Standard,2 In.,55 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Compound Leverage Wrench, Alloy steels, 2 (S-2)
- STANLEY DeWalt 5 in. L Wood Chisel Set 4 pc (DWHT16063)
- DEWALT 1/4" Hex Shank Socket Adapter 25 pack (DW2541IRB)
- EAZYPOWER Screw Extractor, No. 4 (80940)
- MITUTOYO Head Assy, for Ht/Bm, 0.65-0.8" (04AZA722)
- MITUTOYO Parts 167-912 5 pcs. (167-912)
- MITUTOYO Roughness Standard, 2 Values (178-607)
- MITUTOYO Lifting Knob, In/Id-N (21EZA150)
- MITUTOYO Usb Communication Cable for Sj210 (12AAL068)
- MITUTOYO SPC Connecting Cable, 80 In, w/Data Switch (959150)
- MITUTOYO Setting Ring, 4.5mm (177-257)
- Mitutoyo Precision Measuring Tools