Shop All Micrometers
Mitutoyo
Micrometer, Screw Thread, 5-6/.001"
Mfr # 126-142
Zoro # G7764467
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 5 to 6"
- Features IP65 Water/Dust Protection, Ratchet Stop for Constant Force
- Includes (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
- Spindle Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 126-142
- Zoro # G7764467
- UPC # 603908030072
- Country of Origin Japan
- Category Micrometers
Details
Item | Screw Thread Micrometer |
Resolution | 0.001" |
Range | 5 to 6" |
Features | IP65 Water/Dust Protection, Ratchet Stop for Constant Force |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Conical |
Anvil | V-Shaped |
Thimble | Ratchet |
Description
Micrometer,Screw Thread,5-6/.001 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LXF5)
- ELESA Brass boss, threaded hole, VCT.40 B-M8-LP-C9 (VCT-B-LP)
- GERBER Multi-Tool, 6-1/2 in Open Length (31-003567)
- STANLEY Stanley 91-316 3/4" Drive Round Head Quick-Release„¢ Ratchet - Pkg Qty 2 (91-316)
- MITUTOYO Micrometer, 0 to 1", 0.0001, Friction (103-135)
- MITUTOYO Micrometer, Head (150-191)
- MITUTOYO Can Seam, Csm4-.5" (147-106)
- MITUTOYO Digital Micrometer, 0 to 1", Cert, Ratchet (293-340-30CAL)
- MITUTOYO Micrometer, 0 to 1", 0.001, Ratchet (103-259)
- MITUTOYO Electronic Micrometer Head, 0 to 1" (350-351-30)
- STARRETT Outside Micrometer 2-3" .001" Grads (436.1FL-3)
- Mitutoyo Micrometers