Shop All Micrometers
Mitutoyo
Micrometer, Screw Thread, 3-4/.001"
Mfr # 126-140
Zoro # G7764449
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 3 to 4"
- Features IP65 Water/Dust Protection, Ratchet Stop for Constant Force
- Includes (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
- Spindle Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 126-140
- Zoro # G7764449
- UPC # 603908030058
- Country of Origin Japan
- Category Micrometers
Details
Item | Screw Thread Micrometer |
Resolution | 0.001" |
Range | 3 to 4" |
Features | IP65 Water/Dust Protection, Ratchet Stop for Constant Force |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Conical |
Anvil | V-Shaped |
Thimble | Ratchet |
Description
Micrometer,Screw Thread,3-4/.001 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4" Master Precision Level .0005"/Per 10" (4901-0084)
- ZORO SELECT #53 1-1/2" 140 Deg. Jobber Length Drill Bit (434-000595B)
- DRILLCO 3/4, REDUCED SH DRILL 3/8 in. SHANK - 1035N (1035N148)
- IRWIN Tap and Die Set, 66 pc, High Carbon Steel (97312)
- MITUTOYO Micrometer, 1 to 2", 0.0001", Friction (103-136)
- MITUTOYO Electronic Digital Outside Mic (293-240-30)
- MITUTOYO Electronic Micrometer, 0 to 1", Friction (293-832-30)
- MITUTOYO 20 to 24/.001" Outside Mic I/A (104-154)
- MITUTOYO Micrometer, In, Caliper Type, 175-200/.01mm (145-192)
- MITUTOYO 8 to 9"/.001" O. Mic R (103-185)
- STORM Micrometer, 1" (3M101-00)
- Mitutoyo Precision Gauges & Accessories