Shop All Micrometers
Mitutoyo
Micrometer, Screw Thread
Mfr # 126-905
Zoro # G7764430
product price: $1,244.99
/ea
Free Shipping & Returns
$1,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 4 to 5"
- Features IP65 Water/Dust Protection, Ratchet Stop for Constant Force
- Includes (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
- Spindle Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 126-905
- Zoro # G7764430
- UPC # 603908030348
- Country of Origin Japan
- Category Micrometers
Details
Item | Screw Thread Micrometer |
Resolution | 0.001" |
Range | 4 to 5" |
Features | IP65 Water/Dust Protection, Ratchet Stop for Constant Force |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Conical |
Anvil | V-Shaped |
Thimble | Ratchet |
Description
Micrometer,Screw Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Brass boss, threaded hole, ERX.44 B-10-32-C5 (ERX-B (inch sizes))
- DRILL AMERICA 1" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS1INCH)
- KYOCERA Milling Insert, Triangle, TPK 32PDTR TN100M Grade Uncoated Cermet (TPK32PDTRTN100M)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 1 Pockets (5102-18)
- MITUTOYO Digit Crimp Ht Mic 0 to 25mm (142-402)
- MITUTOYO Scherical Anvil/Spindle Micrometer, 0-" (115-253)
- MITUTOYO Inside Micrometer (141-118)
- MITUTOYO Dig Mic, I/M 9-10 In, .0001, RS (293-355-30)
- MITUTOYO Dig Mic, I/M 7-8 In, .0001, RS (293-353-30)
- MITUTOYO 0 to 1" .001" Deep Thrt Mic (118-107)
- MITUTOYO Digital Micrometer, 0 to 1", Ratchet (293-340-30)
- Mitutoyo Precision Gauges & Accessories