Shop All Micrometers
Mitutoyo
Micrometer, Point, 30deg. 1-2" .00005"IP65
Mfr # 342-362-30
Zoro # G7773217
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 1 to 2"/25.4 to 50.8mm
- Operation Digital
- Features IP65 Water/Dust Protection, Non-Slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 342-362-30
- Zoro # G7773217
- UPC # 603908597490
- Country of Origin Japan
- Category Micrometers
Details
Item | Point Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 1 to 2"/25.4 to 50.8mm |
Operation | Digital |
Features | IP65 Water/Dust Protection, Non-Slip Grip Finish |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output |
Spindle | Point |
Anvil | Blade |
Thimble | Ratchet |
Description
Micrometer,Point,30deg. 1-2 In. .00005 In.IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Click Torque Wrench one scale, 10-100Ft-Lb (6010FL)
- SUMITOMO Carbide Insert, Coated, TPG322-AC510U (12HV712)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01305)
- BOSCH Plunge Router Base, Plastic, 3-5/6" W (RA1166)
- MITUTOYO Micrometer, In, Caliper Type, 175-200/.01mm (145-192)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case (293-832-30CAL)
- MITUTOYO 100 to 125/.01mm Outside Mic Ratchet (103-141-10)
- MITUTOYO Micrometer, Inside, Head/0.01mm (137-011)
- MITUTOYO Digital Tubing Mic (295-314)
- MITUTOYO Dig Mic, I/M 11-12 In, .0001, RS (293-357-30)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-32)
- Mitutoyo Micrometers