Shop All Micrometers
Mitutoyo
Micrometer, Point, 30 50-75mm 0.001mm IP65
Mfr # 342-263-30
Zoro # G7773287
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 50 to 75mm
- Operation Digital
- Features IP65 Water/Dust Protection, Non-Slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 342-263-30
- Zoro # G7773287
- UPC # 603908600800
- Country of Origin Japan
- Category Micrometers
Details
Item | Point Micrometer |
Resolution | 0.001mm |
Range | 50 to 75mm |
Operation | Digital |
Features | IP65 Water/Dust Protection, Non-Slip Grip Finish |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output |
Spindle | Point |
Anvil | Blade |
Thimble | Ratchet |
Description
Micrometer,Point,30 50-75mm 0.001mm IP65
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-634)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1970900)
- DEWALT 14" Chop Saw with QUIK-CHANGE(TM) Keyless Blade Change System (D28715)
- PROTO 1/2 in Drive Hex Socket Bit SAE 14 mm Tip, 2 3/4 in L (J5441R-14M)
- MITUTOYO Digital Micrometer Head, Steel, IP65 (350-354-30)
- MITUTOYO Micrometer, 2 to 3", 0.001, Ratchet (103-179)
- MITUTOYO Micrometer, 0.00005"/0.001mm Resolution (293-334-30)
- MITUTOYO Micrometer, Outside, 50-150mm (104-161A)
- MITUTOYO Micrometer, 0 to 1", 0.0001, Ratchet (103-260)
- MITUTOYO Indicating Micrometer, 0 to 1", 0.00005" (510-131)
- GENERAL TOOLS MICROMETER 0-1""SATIN FIN (102)
- Mitutoyo Micrometers & Sets