Shop All Micrometers
Mitutoyo
Micrometer, Point, 30 25-50mm 0.001mm IP65
Mfr # 342-262-30
Zoro # G7773180
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 25 to 50mm
- Operation Digital
- Features IP65 Water/Dust Protection, Non-Slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 342-262-30
- Zoro # G7773180
- UPC # 603908604242
- Country of Origin Japan
- Category Micrometers
Details
Item | Point Micrometer |
Resolution | 0.001mm |
Range | 25 to 50mm |
Operation | Digital |
Features | IP65 Water/Dust Protection, Non-Slip Grip Finish |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output |
Spindle | Point |
Anvil | Blade |
Thimble | Ratchet |
Description
Micrometer,Point,30 25-50mm 0.001mm IP65
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL BIG HAWG w/Carbide Teeth Pilot Bit (49-56-9300)
- WESTWARD 1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points (53YU80)
- STARRETT Machinists Level, 12 In, Wood Case (98Z-12)
- WIHA Precision Slotted Screwdriver 5/64 in Round (26029)
- MITUTOYO Indicating Mic, 4" (510-134)
- MITUTOYO Electronic Micrometer Head, 0 to 1" (350-351-30)
- MITUTOYO Imj, 80"Mj (339-304)
- MITUTOYO 75 to 100/.01mm Outside Mic Ratchet (103-140-10)
- MITUTOYO Micrometer, Out, Caliper Type, 50-75/.01mm (143-103)
- MITUTOYO 0 to 1/.0001" Spline Mic (111-166)
- MITUTOYO Digital Micrometer, Tube, 0 to 1", SPC (395-364-30)
- Mitutoyo Precision Gauges & Accessories