Shop All Micrometers
Mitutoyo
Micrometer, Point, 15deg. 2-3" .00005"IP65
Mfr # 342-353-30
Zoro # G7773232
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 2 to 3"/50.8 to 76.2mm
- Operation Digital
- Features IP65 Water/Dust Protection, Non-Slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 342-353-30
- Zoro # G7773232
- UPC # 603908597469
- Country of Origin Japan
- Category Micrometers
Details
Item | Point Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 2 to 3"/50.8 to 76.2mm |
Operation | Digital |
Features | IP65 Water/Dust Protection, Non-Slip Grip Finish |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output |
Spindle | Point |
Anvil | Blade |
Thimble | Ratchet |
Description
Micrometer,Point,15deg. 2-3 In. .00005 In.IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Measuring Stick 48" (80A-2-29148)
- DRILL AMERICA #10 .189mm Machine Screw Solid Counterbore (DEWCBRSOL10)
- CMT Multi-Purpose Hole Saw, 1-3/8" (550-035)
- GEDORE Combination Wrench, 19mm (7 19)
- MITUTOYO Micrometer, V-Anvil, .05-.6/.001" (114-163)
- MITUTOYO Micrometer, Outside, 25" (103-201)
- MITUTOYO Spherical Micrometer, Flat, 0-1" (295-153)
- MITUTOYO Depth Mic, 0-4, Ratchet Stop, NIST, Case (129-127CAL)
- MITUTOYO 50 to 300/0.01mm Inside Mic (141-206)
- MITUTOYO Digital Micrometer, Deep Throat, 1", SPC (389-351-30)
- MITUTOYO Point Micrometer, Ratchet Thimble (342-351-30)
- Mitutoyo Precision Measuring Tools