Shop All Micrometers
Mitutoyo
Micrometer, Pana, 1-2/.001"
Mfr # 116-106-10
Zoro # G7763922
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 1 to 2"
- Features Non-rotating Spindle with Optional Seven Interchangeable Anvils (Flat, Spline, Spherical, Point, Knife-edge, Disk and Blade) for a Wide Range of Applications
- Includes (1) Standard Bar
- Spindle Non-Rotating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 116-106-10
- Zoro # G7763922
- UPC # 603908025764
- Country of Origin Japan
- Category Micrometers
Details
Item | Pana Micrometer |
Resolution | 0.001" |
Range | 1 to 2" |
Features | Non-rotating Spindle with Optional Seven Interchangeable Anvils (Flat, Spline, Spherical, Point, Knife-edge, Disk and Blade) for a Wide Range of Applications |
Includes | (1) Standard Bar |
Spindle | Non-Rotating |
Anvil | Interchangeable |
Thimble | Ratchet |
Description
Micrometer,Pana,1-2/.001 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1 1/4-20X15, Plastic Green RAL 6032, Comp: Stainless Steel (K0270.1A286X15)
- KLEIN TOOLS Metric T-Handle Hex Key, 10 mm Tip Size (JTH9M10)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012R)
- DEWALT 12" 18 TPI Straight Back Bi-Metal Reciprocating Blade (25 pack) (DW4822B25)
- MITUTOYO Digital Micrometer, 1 to 2", Friction (193-212)
- MITUTOYO Depth Micrometer, 0 to 4" (129-127)
- MITUTOYO Micrometers, Inside, Ext Rod, 50-500/.01mm (137-208)
- MITUTOYO Micrometer, Inside, 3-4/.001" (145-196)
- MITUTOYO Digimatic Spline Mike 0 to 1Ft Ip to 65 (331-361-30)
- MITUTOYO Can Seam Micrometer, 0 to 1/2" Range (147-104)
- MITUTOYO Disk Micrometer, 0 to 1", 0.001", Ratchet (123-125)
- Mitutoyo Precision Gauges & Accessories