Shop All Micrometers
Mitutoyo
Micrometer, Outside, R 0-2/.0001"
Mfr # 104-165
Zoro # G7763091
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 2"
- Features IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force
- Includes (1) 1" Anvil, (1) Standard, (1) Fitted Wooden Case, (1) SPC Output, (1) Battery (SR44)
- Anvil Interchangeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 104-165
- Zoro # G7763091
- UPC # 603908022602
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.0001" |
Range | 0 to 2" |
Features | IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force |
Includes | (1) 1" Anvil, (1) Standard, (1) Fitted Wooden Case, (1) SPC Output, (1) Battery (SR44) |
Anvil | Interchangeable |
Thimble | Ratchet |
Description
Micrometer,Outside,R 0-2/.0001 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3-5/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025393)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (330160)
- CLEVELAND M10X1.25 D5 4FL 1003TN BOT TIN TAP (C83973)
- BOSCH Cross Line Laser, 1/4-20 Thread Size (GLL40-20G)
- MITUTOYO Micrometer, Inside, 4-5/.001" (133-225)
- MITUTOYO Micrometer, 0 to 25mm, 0.01, Ratchet (103-137)
- MITUTOYO 5 to 30/.01mm I.Mic Cal.Type (145-185)
- MITUTOYO Micrometer, Disc, Crb 0-25/.01mm (123-113)
- MITUTOYO 150 to 300/0.01mm Outside Mic I/A (104-136A)
- MITUTOYO 300 to 400/0.01mm Outside Micrometer I/A (104-142A)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3590-257E)
- Mitutoyo Precision Measuring Tools