Shop All Micrometers
Mitutoyo
Micrometer, Outside, Pf 1600-1800/.01mm
Mfr # 105-421
Zoro # G7763268
product price: $7,047.99
/ea
Free Shipping & Returns
$7,047.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Features Wide Measuring Range with Extension Anvil Collars, 50mm Spindle Stroke, Ratchet Stop for Constant Force, Square and Round Pipes are Combined for Light Weight and Rigid Frame, Workpiece Stopper
- Includes (1) Zero-setting Standards Bar, (1) Fitted Wooden Case
- Anvil Extension Collars
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 105-421
- Zoro # G7763268
- UPC # 603908023036
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.001"/0.01mm |
Range | 1600 to 1800mm |
Features | Wide Measuring Range with Extension Anvil Collars, 50mm Spindle Stroke, Ratchet Stop for Constant Force, Square and Round Pipes are Combined for Light Weight and Rigid Frame, Workpiece Stopper |
Includes | (1) Zero-setting Standards Bar, (1) Fitted Wooden Case |
Anvil | Extension Collars |
Thimble | Ratchet |
Description
Micrometer,Outside,Pf 1600-1800/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS UWS KEYCH502 Replacement Keys - 2-Pack (KEYCH502)
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.78"L, GP Phenolic (3002-S)
- REED EHTP500, SEAL KIT 48181 (EHPTSK)
- MILWAUKEE TOOL 3/4" HEX Demo 12" Bull Point (48-62-3000)
- MITUTOYO Micrometer, Inside, 175-200/.01mm (133-148)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case (293-348-30CAL)
- MITUTOYO Dig Mic, I/M 10-11 In, .0001, RS (293-356-30)
- MITUTOYO Mhk-25Vr (153-202)
- MITUTOYO Mic, 2 to 3/50.876.2mm, Ratchet, NIST, Case (293-346-30CAL)
- MITUTOYO Point Mic, 0-25/.01mm (112-201)
- HHIP 12-16 Interchangeable Anvil Outside Micrometer (4200-0171)
- Mitutoyo Precision Measuring Tools