Shop All Micrometers
Mitutoyo
Micrometer, Outside, I/A 36-42/.001"
Mfr # 104-205
Zoro # G7763152
product price: $1,551.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,551.99
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force
- Anvil Interchangeable
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 104-205
- Zoro # G7763152
- UPC # 603908022671
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 36 to 42" |
Features | IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force |
Includes | (6) Anvils, (6) Standards, (1) Fitted Wooden Case, (1) SPC Output, (1) Battery (SR44) |
Anvil | Interchangeable |
Thimble | Ratchet |
Description
Micrometer,Outside,I/A 36-42/.001 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Point Tap, 1/4"-20, UNC (VAU04NXHEX)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set, 19-Piece 6-24 mm (WRC95003)
- STARRETT Split Collet (25SC14)
- RIDGID Wheel- Cutter E3469 Blister, PK2 (41317)
- MITUTOYO 6 to 12/.001" O. Mic I/A (104-138)
- MITUTOYO Digital Micrometer, 2 to 3", Ratchet (193-213)
- MITUTOYO Digital Micrometer, 0 to 1In, SPC, Friction (293-335-30)
- MITUTOYO Inside Micrometer, 0.001 ", Steel (145-195)
- MITUTOYO Point Mic, 0-25/.01mm (112-201)
- MITUTOYO Spline Micrometer, Ratchet Thimble (331-351-30)
- MITUTOYO Mic Head, 0-0.25", 0.001" (148-351)
- Mitutoyo Precision Gauges & Accessories