Shop All Micrometers
Mitutoyo
Micrometer, Outside, Anvil, 12"
Mfr # 103-905-10
Zoro # G7762881
product price: $2,728.99
/ea
Free Shipping & Returns
$2,728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0 to 12"
- Includes (12) Micrometers (103-177, 103-178, 103-179, 103-180, 103-181, 103-182, 103-183, 103-184,103-185, 103-186, 103-187, 103-188), (11) Micrometer Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 103-905-10
- Zoro # G7762881
- UPC # 603908562597
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer Set |
Resolution | 0.001" |
Range | 0 to 12" |
Includes | (12) Micrometers (103-177, 103-178, 103-179, 103-180, 103-181, 103-182, 103-183, 103-184,103-185, 103-186, 103-187, 103-188), (11) Micrometer Standards |
Description
Micrometer,Outside,Anvil,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BUILDING PRODUCTS Polyblend Plus Indoor and Outdoor Haystack Non-Sanded Grout 10 lb (PBPG38010)
- SUPERCUT 131.5-inch x 0.5-inch x 0.02 x 24 TPI Premium Bimetal Blade (523898)
- KO-KEN Socket 30mm 6 Point 65mm Thin walled 1/2 Sq. Drive (14301X-30)
- REMGRIT 3" Circular Saw Blade (GC302)
- MITUTOYO 11 to 12/.001" O. Mic R (103-188)
- MITUTOYO Digimatic Mic 4" No-Spc Output (293-343-30)
- MITUTOYO 16 to 20/.001" Outside Mic I/A (104-153)
- MITUTOYO Mec Depth Mic, 0-1 In, .001 In, RS (128-105)
- MITUTOYO Micrometer, 2 to 3", 0.0001, Ratchet (103-217)
- MITUTOYO Micrometer, Outside, 23" (103-199)
- MITUTOYO Micrometer, Head (151-256)
- Mitutoyo Precision Gauges & Accessories