Shop All Micrometers
Mitutoyo
Micrometer, Outside, 75-100mm, 0.01mm, Rs
Mfr # 102-304
Zoro # G7762522
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Features Carbide Tipped Measuring Faces, Heat Insulated Frame, Tapered (on the anvil side) for Hard-to-Rach Places
- Includes (1) Fitted Plastic Case, (1) Standard Bar
- Anvil Tapered
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 102-304
- Zoro # G7762522
- UPC # 603908333548
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.01mm |
Range | 75 to 100mm |
Features | Carbide Tipped Measuring Faces, Heat Insulated Frame, Tapered (on the anvil side) for Hard-to-Rach Places |
Includes | (1) Fitted Plastic Case, (1) Standard Bar |
Anvil | Tapered |
Thimble | Ratchet |
Description
Micrometer,Outside,75-100mm,0.01mm,Rs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 32mm 6 pt Metric Socket, 6 Points (10E326)
- DRILL AMERICA 1-1/8" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/8)
- MILTON Pistol Grip Blow Gun, 1/4" NPT (S-160)
- WILLIAMS Williams Service Wrench, SAE, 1-7/16" (3546)
- MITUTOYO Micrometer, 16-17 ft. (103-193)
- MITUTOYO Micrometer, Point, 15deg. 1-2" .00005"IP65 (342-352-30)
- MITUTOYO Mic, 2 to 3/50.876.2mm, Ratchet, NIST, Case (293-346-30CAL)
- MITUTOYO 12 to 18/.001" O. Mic I/A (104-201)
- MITUTOYO 8 to 9"/.001" O. Mic R (103-185)
- MITUTOYO Micrometer, Outside, 25-50mm, .001mm, Rs (103-130)
- MITUTOYO Digital Micrometer, Uni-Mike, 1", SPC (317-351-30)
- Mitutoyo Micrometers & Sets