Shop All Micrometers
Mitutoyo
Micrometer, Outside, 450-475mm, 0.01mm, Rs
Mfr # 103-155
Zoro # G7762391
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm, 0.001mm
- Range 450 to 475mm
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Includes Standard Bar
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 103-155
- Zoro # G7762391
- UPC # 603908020738
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.01mm, 0.001mm |
Range | 450 to 475mm |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | Standard Bar |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
Micrometer,Outside,450-475mm,0.01mm,Rs, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 56.5-inch x 0.1875-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (322019)
- SUNEX 1/2" Drive Impact Socket 6 (26497)
- DEWALT Pro Flip-Bin Organizer, Plastic, Black/Yellow, 18 in W x 4 in D x 14 in H (DWST14121)
- LENOX Blade, PVC Saw, 12 In (20982-HSB12)
- MITUTOYO Micrometer, Head, 0-25mm (152-332)
- MITUTOYO Micrometer, V-Anvil, 1-15mm/.01mm, (114-161)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Ratchet Stop, NIST, Case (293-831-30CAL)
- MITUTOYO Inside Micrometer, Tubular, 4 to 20"/.001", Extension Rod (139-178)
- MITUTOYO 50 to 1000/.01mm Inside Micrometer w/ Extension Rod (137-204)
- MITUTOYO Mechanical Blade Micrometer, 0 to 1 in (122-125-10)
- MITUTOYO Inside Micrometer, 2 to 8" (141-208)
- Mitutoyo Micrometers