Shop All Dial Indicators
Mitutoyo
Micrometer, Outside, 300
Mfr # 104-141A
Zoro # G7763003
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features with interchangeable anvils, metric model
- Standards 200-300mm
- Dial Color Blue
- Width 15.5
- Length 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 104-141A
- Zoro # G7763003
- UPC # 603908524533
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Width | 15.5 |
Length | 25 |
Overall Width | 15.5 |
Overall Height | 2.5 |
Height | 2.5 |
Overall Length | 25 |
Details
Features | with interchangeable anvils, metric model |
Item | OMC-300 |
Standards | 200-300mm |
Dial Color | Blue |
Weight | 12.5 |
Description
Micrometer,Outside,300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pilot Punch, 1/8", #4 (25003)
- EKLIND 3mm Hex Key, Tip Size (54930)
- DRILL AMERICA 5/16" HSS Heavy Duty Split Point Stub Drill Bit (DWDST5/16)
- PROTO Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (J61004)
- MITUTOYO 0.03 in. Vertical Dial Test Indicator Full Set (MI435707)
- MITUTOYO Dial Indicator, 0 to 1mm, 0-100-0 (2109A-10)
- MITUTOYO Holtest, Digimatic, 1.2" - 1.6" (468-268)
- MITUTOYO Dial Indicator, .0001-.05" C2 (2804AB-10)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-100 (2416A-10CAL)
- MITUTOYO Tension Gage, Dial, 0.3-3N (546-118)
- AMPG Brown and Sharpe Tip, Carbide, 0.04X1-7/16 (Z6645)
- Mitutoyo Dial Indicators