Shop All Micrometers
Mitutoyo
Micrometer, Outside, 3-4", 0.001", Rt
Mfr # 102-332
Zoro # G7762601
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Supplied in a fitted plastic case
- Standards 3-4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 102-332
- Zoro # G7762601
- UPC # 603908411406
- Country of Origin Japan
- Category Micrometers
Details
Item | MIC, OUTSIDE, 3-4", 0.001", RT |
Features | Supplied in a fitted plastic case |
Standards | 3-4" |
Description
Micrometer,Outside,3-4 In.,0.001 In.,Rt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Brush Set (2610908677)
- MASTER APPLIANCE Professional Heat Tool, Corded Powered, 120 V, Pistol Handle (PH-1200A)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 18 Drill Size, Fraction (400N108)
- STANLEY Flat File, American, Bastrd/Double, 6 In. L (22-174)
- MITUTOYO Micrometer, Inside, 6-7/.001" (133-227)
- MITUTOYO Digital Micrometer, 0 to 1", Ratchet (293-340-30)
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rs (103-131)
- MITUTOYO 4 to 5/.001" Outside Mic R (103-181)
- MITUTOYO Parts, 3 pcs. (193-915)
- MITUTOYO Micrometer, In, Ext Rod, 2 ft.-20 ft./.01mm (137-218)
- FOWLER Vernier Disc Brake Micrometer (FOW72-234-202)
- Mitutoyo Micrometers